Shop Resideo Sale
Main product image of 1" PEX Press x 1" ProPress Adapter w/ Sleeve (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Press x 1" ProPress Adapter w/ Sleeve (Lead Free)

Brand:
Viega
SKU:
99660
Rating:
(21)
Q&A:
(1)
1" PEX Press x 1" ProPress Adapter w/ Sleeve (Lead Free)
Magnifying glass
Hover image to zoom
$15.67 each
BOX UP & SAVE 4%
$150.10 box of 10
$15.01 each
In Stock
In Stock
Get 138 Thu, Nov 12
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
ProPress Thread Type
Product Highlight: Lead Free
Yes

Specs

–
Thread Type:

ProPress

Size:

1" x 1"

Application:

Heating

Plumbing

PEX Size:

1"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Press x 3/4" ProPress Adapter w/ Sleeve (Lead Free)
SKU: 99640
Viega

Product Reviews

4.9 out of 21 reviews
100% would recommend this product
4.9
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

No more Pex expansion for me

These fittings have made my job so much easier! I don't have anything against Pex A expansion per say, but I have run into too many instances where the Pex was too brittle, most likely exposed to the sun before installation and expansion is simply not an option. I've had to settle with using SharkBites in the past but now these fittings have given me an excellent additional option. I do mostly service plumbing so I'm constantly dealing with leaks in walls, under slabs and under ground and this product has saved the day too many times to mention.
VS

Most Liked Negative Review

1/2

The sleeve is a little short pushing the PEX out of the fitting. I has never failed, but the engineering of the sleeve should be improved. This is particularly noticeable when using FostaPEX.
Showing 1-10 of 21 reviews

I would buy again

Love the Vega fittings for pex . You can see if pex is bottomed through sight holes.
Scott
Boston mass
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega press fittings as expected

SupplyHouse.com is the best for Plumbing contractors. Easy to navigate website and fast delivery.
James
Lincoln IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more Pex expansion for me

These fittings have made my job so much easier! I don't have anything against Pex A expansion per say, but I have run into too many instances where the Pex was too brittle, most likely exposed to the sun before installation and expansion is simply not an option. I've had to settle with using SharkBites in the past but now these fittings have given me an excellent additional option. I do mostly service plumbing so I'm constantly dealing with leaks in walls, under slabs and under ground and this product has saved the day too many times to mention.
Anm8tr2025
Phoenix, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more Pex A expansion for me!

Since discovering Pureflow Pex Press fittings, they have become my go to fitting when making repairs or doing re-pipes. No more Pex A expansion for me! I subcontract with a Property Management that owns 9k homes in my area so I see every from copper to older polybutylene and everything in between. The Pureflow fittings have also made permanent repairs possible that would've otherwise required SB fittings.
Anm8tr
Phoenix
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect for job

Product pricing and quality excellent for the service needed
Tee
Alexandria Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex pro fittings

best connection for pex , use your press tool for all options
Handyman Pro
Inland Empire CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again

Fitting is very solid made to last
Tj
Nh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Viega fittings are top quality
Tj
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Perfect fitting for connecting Pex B to copper. The crimp sleeves are superior over crimp rings.
Junior Plumber
Southeast Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All in one

Love these adapters. Better then shark bite
Al
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can viega pex press fittings be used on pex a and fosta pex only, or all types of pex? Can Mr pex fittings be installed with viega crimper tool? Thanks

Asked by Nancy the Newbie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Viega Pex Press fittings work with all grades and types of Pex Tubing. However, if using FostaPEx this is the ONLY fitting that can be used. MrPEX® fittings are listed to ASTM F2159. MrPEX® Stainless Steel Press Sleeves and PEX Press tools are required and purchased separately.therefore you would not be able to use with a crimp tool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy