Apply to be a TradeMaster!
Main product image of 12 Port Polymer 3/8" PEX Crimp MANABLOC Package (Crimp Supply)
Magnifying glass
Hover image to zoom

12 Port Polymer 3/8" PEX Crimp MANABLOC Package (Crimp Supply)

Brand:
Viega
SKU:
CRIS-50244
Rating:
(0)
Q&A:
(0)
12 Port Polymer 3/8" PEX Crimp MANABLOC Package (Crimp Supply)
Magnifying glass
Hover image to zoom
$147.38 each
In Stock
In Stock
Get 17 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Outlet Type
PEX
Product Highlight: Number of Outlets
12
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Inlet Type
PEX Crimp

Description

–
Note: Image may not reflect actual product.



**Requires Crimping Tool.

This Convenient Viega MANABLOC Plumbing Package Includes the Following:

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Inlet Size:

3/4"

Application:

Plumbing

Port Size:

3/8"

Type:

MANABLOC Package

Fitting System Compatibility:

Crimp

Clamp

Outlet Type:

PEX

Number of Outlets:

12

Number of Outlets (Cold):

6

Number of Outlets (Hot):

6

Tubing Compatibility:

PEX

Inlet Type:

PEX Crimp

Loop Connection:

PEX Crimp

Manifold Compatibility:

Manabloc

Supply Connection:

Crimp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy