| Inlet Size: | 3/4" |
|---|---|
| Application: | Plumbing |
| Port Size: | 3/8" |
| Type: | MANABLOC Package |
| Fitting System Compatibility: | Crimp Clamp |
| Outlet Type: | PEX |
| Number of Outlets: | 12 |
| Number of Outlets (Cold): | 6 |
| Number of Outlets (Hot): | 6 |
| Tubing Compatibility: | PEX |
| Inlet Type: | PEX Crimp |
| Loop Connection: | PEX Crimp |
| Manifold Compatibility: | Manabloc |
| Supply Connection: | Crimp |