Apply to be a TradeMaster!
Main product image of 30 Port Polymer 1/2" PEX Press MANABLOC Package (Press Supply)
Magnifying glass
Hover image to zoom

30 Port Polymer 1/2" PEX Press MANABLOC Package (Press Supply)

Brand:
Viega
SKU:
PRESS050-49625PPR
Rating:
(1)
Q&A:
(6)
30 Port Polymer 1/2" PEX Press MANABLOC Package (Press Supply)
Magnifying glass
Hover image to zoom
$395.14 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
30
Product Highlight: Outlet Type
PEX
Product Highlight: Inlet Type
MNPT
Product Highlight: Inlet Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
PEX Press

Description

–

This Convenient Complete Viega MANABLOC Plumbing Package with Port Adapters Includes the Following:


**Important**

  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Application:

Plumbing

Type:

MANABLOC Package

Number of Outlets:

30

Number of Outlets (Cold):

18

Number of Outlets (Hot):

12

Port Size:

1/2"

Outlet Type:

PEX

Loop Connection:

PEX Press

Supply Connection:

PEX Press

Inlet Type:

MNPT

Inlet Size:

3/4"

Tubing Compatibility:

PEX

Manifold Compatibility:

Manabloc

Fitting System Compatibility:

PEX Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PEX Ratchet Style Pipe Cutter (for Pipe up to 1")
SKU: PXTBCUT1
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great product. Easy install

Great experience installing. so far so good. SupplyHouse was very knowledgeable about how it worked and things I might need for the install. Would highly recommend the Manabloc. I only wish the threads were brass instead of plastic. But all seems to be going well.
PBrunner
Cincinnati, OH
8 years ago
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: I am going to re-plumb my home and was wondering a couple of things. Do the Manabloc manifolds provide equal pressure throughout all of the fixtures in the house? If the shower is running and a toilet gets flushed, is my butt going to get burned? Pros and cons of having separate manifolds for hot and cold in regards to pressure and water waste.

Asked by DOUGLAS 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Manabloc is a water distribution station, and is not a pressure balancing valve. Therefore, separate manifolds would not assist with pressure differences. The MANABLOC system great for potable water applications; faster installation, fewer fittings, excellent resistance to chlorine, and fast hot water delivery.

Was this review helpful to you?

Q: do u have a manifold with a 1 inch main line connection in the bottom and 1 inch hot and cold on the top

Asked by juliocvilla 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use a MANABLOC with 1 inch connection on both top and bottom as long as you order the 1" MANABLOC Supply Adapters.

Was this review helpful to you?

Q: I'm very interested in using PEX and your Manabloc-14 Home run system in a new build. 1st.Q: you have 1 - 3/4"NPT supply with 8 1/2" Cold Water outlets and 6 1/2" Hot Water outlets, where does the hot water supply come from? My current design would have 1 1/2" cold water off the manabloc feeding the water heater, hot water then coming back to the manabloc for distribution?

Asked by spaz6951 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The hot water supply must come from a water heater. You have the option of supplying cold water to the water heater from the MANABLOC, or just branching off your cold line before it reaches the MANABLOC. This second method is more common and would require you to cap off one of the three supply ports (using part 53601). Keep in mind that supply adapters are only available in 3/4" and 1" sizes.

Was this review helpful to you?

Q: I am considering replacing the copper system in my cabin to a manifold and pex. I typically close the cabin in the winter and would like to know the best way to plan for purging the system.

Asked by PEXStudent 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Viega's MANABLOC provides a convenient way to run PEX plumbing lines in a 'home-run' style (i.e. a separate line running all the way from a single manifold to each fixture). This is a PEX Press MANABLOC, and you'll need a PEX Press tool in order to make fitting connections at the distribution ports. You can use compressed air to blow out the lines before any periods of non-use.

Was this review helpful to you?

Q: i have pex installed in house now and want to switch over from the branch system to homerun style system. do i need to purchase pex adapters to connect the pex pipe to this manifold. i see the 3/4" main supply adapters in the picture but wasn't sure if it comes with 36 of the 1/2" adapters to terminate the pex to the manifold.

Asked by rob 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

All MANABLOC manifolds come with either 1/2" or 3/8" adapters for each distribution port. The "packages" that we put together also include two supply port fittings and a supply port end cap.

Was this review helpful to you?

Q: I am in the middle of a home renovation and I am considering having the plumbing changeed over from copprer to pex. I have a row home and have to supply water to a bathroom, (water supply to shower, bath tub, toilet, and sink) a kitchen (water supply to sink, dishwasher,refrigerator) also a laudry room. Could you please explain the benifits of pex vs copper? And suggest the type of manifold and pex tubbing, and any other supplies i would need. Thank you.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PEX is generally easier to install than copper. PEX is flexible, making it easier to run between walls and demanding fewer fittings. Any fittings that are required will not need to be soldered. The price of PEX is generally less than that of copper, and it does not fluctuate as much. PEX is chemically inert and corrosion resistant. For potable water plumbing, you need to use PEX that does not have any oxygen barrier. There are many options when it comes to PEX fittings and manifolds. You can use crimp, clamp, expansion, PEX Press, PEX Compression, and push-fit fittings, most of which require a unique tool. You can use individual manifolds throughout the building that branch off a main line, or you can use a "home-run" style manifold (such as the MANABLOC from Viega) where an individual line runs all the way to each fixture. The most common setup is to have a 3/4" main line, with 1/2" lines to fixtures.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy