Apply to be a TradeMaster!
Main product image of 3/4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 2-3/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

3/4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 2-3/4" OD (Chrome Plated)

Brand:
Wal-rich
SKU:
1729004
Rating:
(3)
Q&A:
(0)
3/4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 2-3/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$3.71 each
BOX UP & SAVE 13%
$38.88 box of 12
$3.24 each
In Stock
In Stock
Get 61 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3/4" IPS
Product Highlight: Outside Diameter
2-3/4" OD
Product Highlight: Material
Steel

Description

–
Wal-Rich heavy duty floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Wal-Rich Floor and Ceiling Plate, Heavy Duty, For Use With: Sink, 3/4 in IPS, Steel, 2-3/4 in OD

Specs

–
Finish:

Chrome

Size:

3/4" IPS

Outside Diameter:

2-3/4"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would like to buy this product again

Very good product 👌 👍
Mickey
Easton PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality, fast shipping

I've bought multiple sizes of these metal hinged escutcheons from supply house. I think Supply House is the only place in the whole country that sells them. Very nice quality. The measurements of the inside diameter are tricky because it's in some weird plumbing measurement system that regular people like me don't understand, so I usually buy 3 different sizes at a time so I can try them all, they are cheap enough. Shipping is always fast.
GiGi
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I't's great that you sell these and at a reasonable price.

great
CQ
Albany,NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy