Apply to be a TradeMaster!
Main product image of 1" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-1/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

1" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-1/4" OD (Chrome Plated)

Brand:
Bluefin
SKU:
PLA100CR
Rating:
(1)
Q&A:
(2)
1" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-1/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$2.61 each
In Stock
In Stock
Get 111 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1" IPS
Product Highlight: Outside Diameter
3-1/4" OD
Product Highlight: Material
Steel

Description

–
Features:
  • Chrome Plated Steel construction makes the plate more durable and more attractive
  • Includes spring

Specs

–
Finish:

Chrome

Size:

1" IPS

Outside Diameter:

3-1/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-1/2" OD (Chrome Plated)
SKU: PLA125CR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would use Supplyhouse.com again

Quick painless dealing with Supplyhouse. Would definitely use them again.
General contractor
New York, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Would it be possible to have someone measure the ACTUAL inner diameter of this ceiling plate, please? We need 2 dozen of them measuring 1 3/8" (1.375") ACTUAL ID. Thanks for your time.

Asked by Alison 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Alison! The actual ID of the PLA100CR will measure to 1.315".

Was this review helpful to you?

Q: Is this made out of metal or plastic?

Asked by Jay 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This is made of plastic

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy