Apply to be a TradeMaster!
Main product image of 3/4" IPS Floor & Ceiling Plate w/o Spring, 2-3/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

3/4" IPS Floor & Ceiling Plate w/o Spring, 2-3/4" OD (Chrome Plated)

Brand:
Bluefin
SKU:
PLA075CR-1
Rating:
(0)
Q&A:
(0)
3/4" IPS Floor & Ceiling Plate w/o Spring, 2-3/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$0.84 each
In Stock
In Stock
Get 383 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3/4" IPS
Product Highlight: Outside Diameter
2-3/4" OD
Product Highlight: Material
Steel

Description

–
Features:
  • Chrome Plated Steel construction makes the plate more durable and more attractive
  • Does not include spring

Specs

–
Finish:

Chrome

Size:

3/4" IPS

Outside Diameter:

2-3/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

2" IPS Floor & Ceiling Plate w/o Spring, 4-1/4" OD (Chrome Plated)
SKU: PLA200CR-1
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy