Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-7/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-7/8" OD (Chrome Plated)

Brand:
Wal-rich
SKU:
1729010
Rating:
(2)
Q&A:
(0)
1-1/2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-7/8" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$3.25 each
BOX UP & SAVE 11%
$34.80 box of 12
$2.90 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2" IPS
Product Highlight: Outside Diameter
3-7/8" OD
Product Highlight: Material
Steel

Description

–
Wal-Rich heavy duty floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 3-7/8 inch OD comes with spring and is perfect for 1-1/2 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

1-1/2" IPS

Outside Diameter:

3-7/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 2-3/4" OD (Chrome Plated)
SKU: 1729004
Wal-rich

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great company

Solid construction and easy to install
Cookie
Clarks Green Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Radiators Look New

I've had trouble finding nice, hinged style base plates to replace the old, gnarled ones that sit at the base of my radiator pipes. Very happy that SupplyHouse carries these and that they are affordable compared to other specialty stores I've found them in. The sizing seems slightly larger, they don't fit as snug as the older ones I replaced but once I painted them white to match the radiator they looked great anyway!
lxjbkr
Westchester, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy