Apply to be a TradeMaster!
Main product image of 1/2" CTS Floor and Ceiling Plate w/ Spring, 2-3/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" CTS Floor and Ceiling Plate w/ Spring, 2-3/4" OD (Chrome Plated)

Brand:
Wal-rich
SKU:
1730002
Rating:
(1)
Q&A:
(0)
1/2" CTS Floor and Ceiling Plate w/ Spring, 2-3/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$0.98 each
BOX UP & SAVE 9%
$10.68 box of 12
$0.89 each
In Stock
In Stock
Get 152 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
5/8" CTS
Product Highlight: Outside Diameter
2-3/4" OD
Product Highlight: Material
Steel

Description

–
Wal-Rich floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 2-3/4 inch OD comes with less spring and is perfect for 5/8 inch OD copper tube size.

Specs

–
Finish:

Chrome

Size:

5/8" CTS

Outside Diameter:

2-3/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" CTS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
SKU: ESBL050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Fit perfect.
Plumber
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy