Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Floor & Ceiling Plate w/o Spring, 3-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2" IPS Floor & Ceiling Plate w/o Spring, 3-1/2" OD (Chrome Plated)

Brand:
Bluefin
SKU:
PLA150CR-1
Rating:
(1)
Q&A:
(0)
1-1/2" IPS Floor & Ceiling Plate w/o Spring, 3-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$1.11 each
In Stock
In Stock
Get 18 Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2" IPS
Product Highlight: Outside Diameter
3-1/2" OD
Product Highlight: Material
Steel
Product Highlight: Finish
Chrome Plated

Description

Features:
  • Chrome Plated Steel construction makes the plate more durable and more attractive
  • Does not include spring

Specs

Size:

1-1/2" IPS

Outside Diameter:

3-1/2"

Material:

Steel

Finish:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" IPS Floor & Ceiling Plate w/o Spring, 2-3/4" OD (Chrome Plated)
SKU: 1728002
Wal-rich

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price for a simple need

Have a house full of 1.5" diameter pipes for our steam radiant heat. Nice way to add a finished touch where the pipes run through the floors and ceilings and helps prevent the kids from throwing things down those cracks. These all metal trim pieces were the cheapest I could find anywhere and they do the job well and look great.
Mike D
Niagara Falls, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy