Shop Resideo Sale
Main product image of 1-1/4" IPS Plastic Split Escutcheon, Chrome Plated
Magnifying glass
Hover image to zoom

1-1/4" IPS Plastic Split Escutcheon, Chrome Plated

Brand:
Wal-rich
SKU:
1731508
Rating:
(2)
Q&A:
(1)
1-1/4" IPS Plastic Split Escutcheon, Chrome Plated
Magnifying glass
Hover image to zoom
$1.72 each
BOX UP & SAVE 11%
$18.36 box of 12
$1.53 each
In Stock
In Stock
Get 84 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4" IPS
Product Highlight: Material
Plastic

Description

–
Wal-Rich split Escutcheon is made of plastic with chrome plated finish for enhanced durability. Escutcheon is suitable for 1-1/4 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

1-1/4" IPS

Material:

Plastic
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
You May Also Need

3/4" IPS Plastic Split Escutcheon, Chrome Plated
SKU: ESAS075
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

I ordered 3 different sizes of this product and was pleased with all 3. The service was excellent and the entire process was effortless.
Steve
Urbana, Ohio
6 years ago
Was this review helpful to you?

Perfect solution for a problem area

Perfect solution for a moist bathroom situation where metal radiator flanges rust. Easy to install and look great, like expensive metal flanges. Wish they came in a bronze for more formal rooms! And the service from Supply House in answering my measurement questions was fast and efficient too. Great product, great service.
Virginia
IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this product come in size 1" IPS as well?

Asked by Paul 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Paul, This would be the closest one we have: https://www.supplyhouse.com/Wal-rich-1731606-1-Plastic-Split-Escutcheon-Chrome-Plated-1-1-8-OD

Was this review helpful to you?