Apply to be a TradeMaster!
Main product image of 1" Steel Nipple Tray
Magnifying glass
Hover image to zoom

1" Steel Nipple Tray

Brand:
Wal-rich
SKU:
1871006
Rating:
(0)
Q&A:
(0)
1" Steel Nipple Tray
Magnifying glass
Hover image to zoom
$57.95 each
In Stock
In Stock
Get 14 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Steel

Specs

–
Product Type:

Nipple Tray

Size:

1"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Material
CURRENT ITEM
Product Image of 1" Steel Nipple Tray
1" Steel Nipple Tray
SKU: 1871006
Nipple Tray
1"
Steel

You May Also Need

1/2" & 3/4" Combo Nipple Tray
SKU: 1871500
Wal-rich
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy