Apply to be a TradeMaster!
Main product image of 2" Steel Nipple Tray
Magnifying glass
Hover image to zoom

2" Steel Nipple Tray

Brand:
Wal-rich
SKU:
1871012
Rating:
(0)
Q&A:
(0)
2" Steel Nipple Tray
Magnifying glass
Hover image to zoom
$79.64 each
In Stock
In Stock
Get 1 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Steel

Specs

–
Capacity:

30 Pieces

Product Type:

Nipple Tray

Size:

2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Capacity
Product Type
Size
Material
CURRENT ITEM
Product Image of 2" Steel Nipple Tray
2" Steel Nipple Tray
SKU: 1871012
30 Pieces
Nipple Tray
2"
Steel

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy