Apply to be a TradeMaster!
Main product image of 6" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom

6" PVC Termination Vent w/ SS Screen

Brand:
Wal-rich
SKU:
2202056
Rating:
(0)
Q&A:
(0)
6" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom
$39.07 each
In Stock
In Stock
Get 72 Mon, Sep 14
Order by today, receive Monday
Size
6"
1"2"3"4"6"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"
Product Highlight: Material
Stainless Steel

Description

Features:
  • Prevent pests, debris, & leaves from entering vent piping
  • Push into hub for easy flush installation. No gluing!
  • Patented condensate channel prevents buildup & freezing
  • Professional grade finish
  • Ideal for use on high efficiency heating equipment
  • Also as condensate trap screen & vent stack guard

Specs

Material:

Stainless Steel

Size:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6" PVC DWV 45° Elbow
SKU: P321-060
6" PVC Sch. 40 Tee
SKU: 401-060
6" PVC DWV 90° Elbow
SKU: P300-060

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy