Apply to be a TradeMaster!
Main product image of 1" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom

1" PVC Termination Vent w/ SS Screen

Brand:
Wal-rich
SKU:
2202060
Rating:
(9)
Q&A:
(0)
1" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom
$9.24 each
In Stock
In Stock
Get 87 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Prevent pests, debris, & leaves from entering vent piping
  • Push into hub for easy flush installation. No gluing!
  • Patented condensate channel prevents buildup & freezing
  • Professional grade finish
  • Ideal for use on high efficiency heating equipment
  • Also as condensate trap screen & vent stack guard

Specs

–
Size:

1"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Great product

I bought this not knowing if it would fit or not. Turns out it fit perfect. Thanks
MB
Wa
2 years ago
Was this review helpful to you?

Seems to work well

Used this to vent a 1" pvc line out my header joist. Worked great but just wish it didn't have the price tag sticker as I had to clean it off before painting to match my siding.
Esquare
St John, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

I'm using the 1" coupler w/ SS screen for a water heater pan drain line to keep critters out of the building. Clean install…
Curtis B
Melbourne, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

We have major problems with wasps clogging up our A/C and heater drain lines. It can really cause big problems and damage. Thought I would give these a try and I am so glad I did. They work fantastic are easy to install and the cost is next to nothing. In this day and time that's hard to find!!! Thanks, Supply House.
Fire Sprinkler Fitter
Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prevent small animals

Prevent small animals (frogs and lizards) entering the AC line. This vent fits over the 1" PVC pipe
Handyman12
FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I had another 1 inch vent, I would use this product again

I used this on a 1" drain line from my water heater drain pan. It's a big aluminum pan underneath the heater. My hot water heater is elevated in the middle of the house. A water leak means disaster in any direction. Now, if my heater leaks the pan water drains thru a 1" flexible PVC line to the exterior of the house. I used the screen fitting to keep larger critters from having a direct route to the center of the house. I added a flat PVC plate to the end of the fitting. It is held in place by a stainless bolt, hut and spring. So the fitting acts like a check valve. Easy open to drain leakage water. Normally closed to keep out bugs.
Jerry
Thousand Oaks, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, great price

Worked perfectly to keep rodents out of the HVAC drain
MEG
Hazel Green, AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Fit over my 1 inch pvc elbow.
Ivan
Naples, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

I needed a product for a drain termination, that was outside, that would not allow rodents or insects into the house. This product provided that for me. Supply House had it for me when no other place did.
Doug
UT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy