Apply to be a TradeMaster!
Main product image of 1" IPS Con-Stab Elbow (SDR-11)
Magnifying glass
Hover image to zoom

1" IPS Con-Stab Elbow (SDR-11)

Brand:
Wal-rich
SKU:
2882004
Rating:
(2)
Q&A:
(0)
1" IPS Con-Stab Elbow (SDR-11)
Magnifying glass
Hover image to zoom
$125.01 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–

Note: This product should be installed by a licensed gas fitter.


Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of 2888016 Chamfer Tool sold separately. 


Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab fittings are IAPMO, CSA, & ICC approved.


Features:

  • Continental's patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Made in the USA


Operating Specifications:

  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Specs

–
Connection Type:

IPS

Product Type:

Elbow

Size:

1"

Wall Thickness:

SDR-11

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

-20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)
SKU: 2885052
Wal-rich

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I highly recommend this product. and Supply House

I had to run a gas line for a pool heater. Could not get anyone to come do work. I was referred to Stab Con connectors by a friend. Decided to tackle it myself. i was able to get it done (iron and pex) in an afternoon. no leaks it's a very simple process and work amazingly well. Be sure to buy the chamfer tool otherwise it will not work. i decide to change configuration of one of the end connections and they exchanged it without any hassle.
John
Pittsburgh Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always good quality parts.

As usual, the parts recieved were made well and worked as expected. The parts were also shipped quickly and customer service was excellent.
Carl
Upper Marlboro MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy