Apply to be a TradeMaster!
Main product image of 1" IPS Male Con-Stab Pipe Adapter (SDR-11)
Magnifying glass
Hover image to zoom

1" IPS Male Con-Stab Pipe Adapter (SDR-11)

Brand:
Wal-rich
SKU:
2885004
Rating:
(0)
Q&A:
(0)
1" IPS Male Con-Stab Pipe Adapter (SDR-11)
Magnifying glass
Hover image to zoom
$111.73 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Polyethylene, Steel
Product Highlight: Connection Type
IPS Connection
Product Highlight: Length (Inches)
19-1/4" Length
Product Highlight: Color
Yellow

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

  • Continental’s patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Yellow Medium Density Polyethylene - PE2406
  • Zinc Dichromate Plated Steel
  • Made in USA

Note: Must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Connection Type:

IPS

Product Type:

Adapter

Size:

1"

Wall Thickness:

SDR-11

Material:

Polyethylene

Steel

Length (Inches):

19-1/4"

Color:

Yellow

Working Pressure (PSI):

125 psi

Temperature Range (F):

-20°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy