Apply to be a TradeMaster!
Main product image of 1/2" CTS Male Con-Stab Pipe Adapter (SDR-7)
Magnifying glass
Hover image to zoom

1/2" CTS Male Con-Stab Pipe Adapter (SDR-7)

Brand:
Wal-rich
SKU:
2885000
Rating:
(3)
Q&A:
(0)
1/2" CTS Male Con-Stab Pipe Adapter (SDR-7)
Magnifying glass
Hover image to zoom
$89.21 each
In Stock
In Stock
Get 24 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Wall Thickness
SDR-7
Product Highlight: Material
Polyethylene, Steel
Product Highlight: Connection Type
CTS Connection
Product Highlight: Length (Inches)
19-1/8" Length
Product Highlight: Color
Yellow

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

  • Continental’s patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Yellow Medium Density Polyethylene - PE2406
  • Zinc Dichromate Plated Steel
  • Made in USA

Note: Must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Connection Type:

CTS

Product Type:

Adapter

Size:

1/2"

Wall Thickness:

SDR-7

Material:

Polyethylene

Steel

Length (Inches):

19-1/8"

Color:

Yellow

Working Pressure (PSI):

125 psi

Temperature Range (F):

-20°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

hard to get part is always available form supplyhouse.com

We used to repair leaking gas services by running the 1/2" cts poly pipe inside of the old 3/4" black iron or galv pipe. However, my local supplier stopped stocking the 1/2" constab fittings. While these may not be constab branded, they work with the constab pipe.
Tom's Plumbing
Gualala
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very impressed with it Made my job so much easier

Made my job so much easier
Josh
Northern Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would purchace again or other parts needed.

fast shipping, parts were exactely what i needed.
james
minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy