Apply to be a TradeMaster!
Main product image of 1/2" CTS Yellow Medium Density PE 2708 Gas Pipe - 500 Ft. (SDR-7)
Magnifying glass
Hover image to zoom

1/2" CTS Yellow Medium Density PE 2708 Gas Pipe - 500 Ft. (SDR-7)

Brand:
Oil Creek
SKU:
TUB00550
Rating:
(13)
Q&A:
(0)
1/2" CTS Yellow Medium Density PE 2708 Gas Pipe - 500 Ft. (SDR-7)
Magnifying glass
Hover image to zoom
$227.70 each
In Stock
In Stock
Get 15 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Wall Thickness
SDR-7
Product Highlight: Material
Polyethylene
Product Highlight: Length (Feet)
500' Length
Product Highlight: Connection Type
CTS Connection
Product Highlight: Color
Yellow

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information.

1/2" CTS Yellow Medium Density PE Gas Pipe - 500 Ft. (SDR-7)

Specs

–
Size:

1/2"

Connection Type:

CTS

Length (Feet):

500'

Wall Thickness:

SDR-7

Product Type:

Gas Pipe

Material:

Polyethylene

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Buried gas line

Passed inspection, good to go.
RetiredJay
BFE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great web site product description

Great Price - super fast shipping - HIGHLY recommended vendor !
Michael
Hodges, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

Replaced all the propane lines from tanks to the house.
Betty
DeMotte Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

Replaced our propane lines from tanks to the house.
Betty
DeMotte Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised

Product quality was good and arrived early.
Buddy
Eidson TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FAST shipping, great products, best customer service!

Have been doing business with Supply House for over 10 years and always get a great deal and customer service. I made an error and had to make some returns, they were super great taking care of it. That is really rare these days! If Supply House has it, they are the place to buy it!
WillyB
Bryan, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Used this mastery instead of copper due to low cost and corrosion resistance
Roger
Cassopolis Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Shipped quickly and was exactly what I ordered
DS
Plainwell Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Part was in stock for shipment. Shipped and delivered as promised. Very helpful folks.
Tom B
Oakland, Ar
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXACTLY WHAT I NEEDED

I was so frustrated with the local hardware stores never having what i needed , i tried supply house and i am in LOVE, they are so fast with shipping , you can talk to a real person to assist if needed and had everything that i needed so much so i have ordered several other things since this pex . THANK YOU SUPPLY HOUSE
Miranda
Raymondville, Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy