The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" CTS Con-Stab Tee (SDR-7)
Magnifying glass
Hover image to zoom

1/2" CTS Con-Stab Tee (SDR-7)

Brand:
Wal-rich
SKU:
2883000
Rating:
(2)
Q&A:
(0)
1/2" CTS Con-Stab Tee (SDR-7)
Magnifying glass
Hover image to zoom
$98.75 each
In Stock
In Stock
Get 14 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Wall Thickness
SDR-7
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
CTS Connection

Description

Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. 

Requires 2888020 1/2" CTS Con-Stab Chamfering Tool (SDR-7) (sold separately).

Con-Stab ID Seal Fittings have been sold in the gas' plumbing, and propane markets since 1990. Con-Stab fittings are IAPMO, CSA, & ICC approved.

Features:

  • Continental's patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Made in the USA

Operating Specifications:

  • Temperature: -20_ to 140_F
  • Pressure: 125 psi

Specs

Wall Thickness:

SDR-7

Connection Type:

CTS

Product Type:

Tee

Size:

1/2"

Max Pressure (PSI):

125

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" CTS Male Con-Stab Pipe Adapter (SDR-7)
SKU: 2885000
Wal-rich

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would use this supplier again

I had never used this supplier before but found them online. I purchased the product and it was shipped promptly, arrived on time, and all was as it should be. Thanks for a good experience and yes if I have need of your products I would certainly use you again. Thanks. Mike.
Mike
Bonner MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Liked it

works very good and easy to use.
Bob
40342
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy