Apply to be a TradeMaster!
Main product image of 1/2" CTS Con-Stab Coupling (SDR-7)
Magnifying glass
Hover image to zoom

1/2" CTS Con-Stab Coupling (SDR-7)

Brand:
Wal-rich
SKU:
2881000
Rating:
(7)
Q&A:
(0)
1/2" CTS Con-Stab Coupling (SDR-7)
Magnifying glass
Hover image to zoom
$26.23 each
BOX UP & SAVE 7%
$293.88 box of 12
$24.49 each
In Stock
In Stock
Get 59 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Wall Thickness
SDR-7
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
CTS Connection
Product Highlight: Length (Inches)
4" Length

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Continental’s patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Made in the USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888020 Chamfer Tool.

Specs

–
Connection Type:

CTS

Product Type:

Coupling

Size:

1/2"

Wall Thickness:

SDR-7

Length (Inches):

4"

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

-20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS Yellow Medium Density PE 2708 Gas Pipe - 150 Ft. (SDR-7)
SKU: TUB00515
Oil Creek

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great product, would buy again.

Follow easy to use directions.
JLD264
Kalkaska, Michigan
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A quality product and shipped quickly, I would buy again if

Easy to work with..
JD
Kalkaska, Michigan
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Very easy to use and finishes a repair in minutes not hours.
Paul
Kansas City MO
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Constab

Worked like it was advertised. Easy install.
DIY'er
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great will order more

quick and easy to use
Jeff
long Grove
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like it should

Got it next day Seems like a quality product Installed easily with CTS size tubing
Nick
Fair Oaks CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great will order more

easy install
Jeff the Plumber
iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy