Apply to be a TradeMaster!
Main product image of 1/2" CTS Con-Stab Riser (SDR-7)
Magnifying glass
Hover image to zoom

1/2" CTS Con-Stab Riser (SDR-7)

Brand:
Wal-rich
SKU:
2886036
Rating:
(4)
Q&A:
(0)
1/2" CTS Con-Stab Riser (SDR-7)
Magnifying glass
Hover image to zoom
$119.27 each
In Stock
In Stock
Get 27 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Wall Thickness
SDR-7
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
CTS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Anodeless design
  • For underground PE pipe (ASTM D 2513) only
  • Continental’s patented "ID Seal"
  • Corrosion-Resistant fusion-bonded epoxy coating
  • Yellow Medium Density polyethylene - PE2406
  • Made in the USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888020 Chamfer Tool.

Specs

–
Size:

1/2"

Product Type:

Riser

Connection Type:

CTS

Wall Thickness:

SDR-7

Max Pressure (PSI):

125

Min Temp (F):

-20°F

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS Con-Stab Tee (SDR-7)
SKU: 2883000
Wal-rich

Product Reviews

4 out of 4 reviews
100% would recommend this product
4
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
50%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product, but horrible packaging

Supply house, always ships its items way over packaged in non-biodegradable plastic bags and bubble wrap. It would be nice if they moved to fewer plastic bags that end up blowing around job sites and end up in our waterways. They could also move from bubble wrap to more earth, friendly options, such as paper and cardboard based packaging materials
Epicsurf
Mt Crested Butte, Co
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I worked for a natural gas utility so I've used this type of tubing many times. Easy to install.
Pollock
Mankato, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the job done

The stuff I bought enabled me to accept & finish a job that 2 other plumbers wouldn't touch. I never worked with this exact product before. I was expecting a flexible pipe, but the one I got ended up being rigid. The work-around was easy enough, and actually made the finished job better, but it took more time to do. My only negative comment is that the on-line description could have been more detailed to let me know better what I was getting.
Davesdad
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was just right for my job.

Used for residential propane supply to home. It was the best price on this product.
Bob
Canandaigua N.Y
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy