Apply to be a TradeMaster!
Main product image of 3/4" IPS Con-Flex Riser for Propane (SDR-11)
Magnifying glass
Hover image to zoom

3/4" IPS Con-Flex Riser for Propane (SDR-11)

Brand:
Wal-rich
SKU:
2887020
Rating:
(5)
Q&A:
(3)
3/4" IPS Con-Flex Riser for Propane (SDR-11)
Magnifying glass
Hover image to zoom
$104.15 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Connection Type
IPS Connection
Product Highlight: Length (Inches)
36" Length

Description

–
Note: This product should be installed by a licensed gas fitter.

Con-Flex risers are flexible casings that protect yellow PE pipe aboveground. Con-flex risers consist of CSST flex hose, with a durable UV & weather-resistant outer sleeve. Conforms to NFPA 54 & 58.

Specs

–
Product Type:

Riser

Connection Type:

IPS

Size:

3/4"

Length (Inches):

36"

Wall Thickness:

SDR-11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.2 out of 5 reviews
100% would recommend this product
4.2
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again, but

1 was missing seal
Gen
Woodburn, Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked well. Used it as a riser to the LP tank
HVAC lifer
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order and use this product again

This product was used to connect propane to a generator hook up. It was very easy to install on the line.
Heatman
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flex riser

Just what I needed
Greg
Flo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The product was easy to install and was delivered in plenty of time to complete the job on time.
POLO
Chelsea, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this riser come with a connector for 3/4 pe gas pipe ?? and is it made for above the ground use to connect copper to a 500 gallon propane tank . What is the riser made of metal or plastic? There is no picture of the other end on you web site

Asked by Jp 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi JP. This riser consists of CSST (corrugated stainless steel tubing) flex hose, with a durable UV & weather-resistant outer sleeve. It is made to protect yellow PE pipe above ground, and has a con-stab connection on one end with the SDR-11 gas pipe using a chamfering tool, and a 3/4" male IPS connection on the other end.

Was this review helpful to you?

Q: Can I pour a concrete slab around this riser for my tank to sit on or does it need to be sleeved through concrete?

Asked by Barry 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Barry, Unfortunately, we cannot help with installation specific questions such as this as we do not have a technician on staff. I recommend speaking with your installer to verify installation procedure. Please note: This product should be installed by a licensed gas fitter.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Barry. This riser needs to be sleeved through a pre-existing concrete slab.

Was this review helpful to you?

Q: Can this flexible riser be used for natural gas?….kind of confused why it says (for propane).

Asked by Josh 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Josh! Yes, this can also be used with Natural Gas.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy