Apply to be a TradeMaster!
Main product image of 1/2" COP x 1/2" MIP x 36" Con-Flex Riser for Propane
Magnifying glass
Hover image to zoom

1/2" COP x 1/2" MIP x 36" Con-Flex Riser for Propane

Brand:
Wal-rich
SKU:
2887002
Rating:
(0)
Q&A:
(0)
1/2" COP x 1/2" MIP x 36" Con-Flex Riser for Propane
Magnifying glass
Hover image to zoom
$72.91 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MIP, COP Connection
Product Highlight: Length (Inches)
36" Length

Description

–
Note: This product should be installed by a licensed gas fitter.

Con-Flex risers are flexible casings that protect yellow PE pipe aboveground. Con-flex risers consist of CSST flex hose, with a durable UV & weather-resistant outer sleeve. Conforms to NFPA 54 & 58.

Specs

–
Product Type:

Riser

Connection Type:

MIP

COP

Size:

1/2"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy