Apply to be a TradeMaster!
Main product image of 15/16" Chrome Plated Male Aerator (Lead Free), 4302002
Magnifying glass
Hover image to zoom

15/16" Chrome Plated Male Aerator (Lead Free), 4302002

Brand:
Wal-rich
SKU:
4302002
Rating:
(2)
Q&A:
(0)
15/16" Chrome Plated Male Aerator (Lead Free), 4302002
Magnifying glass
Hover image to zoom
$2.81 each
BOX UP & SAVE 13%
$61.00 box of 25
$2.44 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
15/16"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Finish:

Chrome

Size:

15/16"

Flow Rate (GPM):

2

Application:

Plumbing

Thread Type:

Male

Thread Size:

15/16"

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

55/64" Chrome Plated Female Faucet Aerator (Lead Free), 4301002
SKU: 4301002
Wal-rich

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great item, Great price, Fast shipping

Fit perfectly.
Ed
Roaring Spring. Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better water flow!

This aerator comes with no flow restrictor. Our new Kohler fixture had a restrictor that cut pressure to the point that hot water flow was erratic. Supply House sent me what I needed quickly, and it's great to have a bathroom faucet that works as it should.
Ridgelander
Oak Park, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy