The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" Black Steel Square Head Solid Pipe Plug
Magnifying glass
Hover image to zoom

1/4" Black Steel Square Head Solid Pipe Plug

Brand:
Ward
SKU:
B.BSP
Rating:
(1)
Q&A:
(0)
1/4" Black Steel Square Head Solid Pipe Plug
Magnifying glass
Hover image to zoom
B.BSP has been discontinued
Discontinued June 27, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/4" Black Steel Square Head Solid Pipe Plug, Class 150, 031890148503
Brand:
Anvil
SKU:0318901485
(0)
Order by 6PM, receive 87 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Material
Steel

Description

Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Ward Square head solid pipe plug in black finish is of 1/4 inch nominal size and is made of heat treated steel for long lasting durability.

Specs

Size:

1/4"

Material:

Steel

Type:

Solid

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/4" x 3" Schedule 40 Black Nipple, 033000600802
SKU: 0330006008
Anvil

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very happy with purchase, would defiantly buy again

Securing air lines
Dave
Indianapolis
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?