The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" Black Steel Square Head Solid Pipe Plug
Magnifying glass
Hover image to zoom

3/8" Black Steel Square Head Solid Pipe Plug

Brand:
Ward
SKU:
C.BSP
Rating:
(2)
Q&A:
(0)
3/8" Black Steel Square Head Solid Pipe Plug
Magnifying glass
Hover image to zoom
C.BSP has been discontinued
Discontinued December 15, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/8" Black Steel Square Head Solid Pipe Plug, Class 150, 031890152708
Brand:
Anvil
SKU:0318901527
(0)
Order by 6PM, receive 68 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Material
Steel

Description

Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Ward Square head solid pipe plug in black steel is of 3/8 inch nominal size and is made of heat treated steel for long lasting durability.

Specs

Size:

3/8"

Material:

Steel

Type:

Solid

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/8" x 2" Schedule 40 Black Nipple
SKU: 0330010208
Anvil

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product was just what I was looking for

It's a plug, what can you say?
LB
Perham,mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will go to Supply House from this point forward for the pa

From the beginning I knew this is a top notch up to date company that has invested a lot into serving the customer. Their Web setup up to order is the best I've seen ever. Very fast packing and shipping. They stay in touch via the email and they also follow up for customer satisfaction. I foresee big growth with company. Thanks! Steve
Steve
Lake Wales, Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?