Apply to be a TradeMaster!
Main product image of 1/8" Black Steel Square Head Solid Pipe Plug
Magnifying glass
Hover image to zoom

1/8" Black Steel Square Head Solid Pipe Plug

Brand:
Ward
SKU:
A.BSP
Rating:
(1)
Q&A:
(0)
1/8" Black Steel Square Head Solid Pipe Plug
Magnifying glass
Hover image to zoom
A.BSP has been discontinued
Discontinued December 18, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/8" Black Steel Square Head Solid Pipe Plug, Class 150, 031890144406
Brand:
Anvil
SKU:0318901444
(0)
Order by today, receive 259 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Steel

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Ward Square head solid pipe plug in black finish is of 1/8 inch nominal size and is made of heat treated steel for long lasting durability.

Specs

–
Size:

1/8"

Material:

Steel

Type:

Solid

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Black Cap
SKU: FBCA1/4
Ward

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product at reasonable price

I use these to make jet for propane burners.
Ballzo
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?