Apply to be a TradeMaster!
Main product image of Innovator Flex924 Flexible PVC Bath Waste with Lift and Turn Bathtub Stopper and Innovator Overflow (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator Flex924 Flexible PVC Bath Waste with Lift and Turn Bathtub Stopper and Innovator Overflow (Chrome Plated)

Brand:
Watco
SKU:
FLEX924-LT-PVC-CP
Rating:
(6)
Q&A:
(0)
Innovator Flex924 Flexible PVC Bath Waste with Lift and Turn Bathtub Stopper and Innovator Overflow (Chrome Plated)
Magnifying glass
Hover image to zoom
$48.63 each
In Stock
In Stock
Get 38 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC

Description

–
The Watco Flex924 Innovator is a complete flexible bath waste. It offers 24 in. of flexible tubing in place of rigid PVC overflow pipe. The flexible tubing allows the overflow tubing to easily bend over from a misaligned drain pipe to the overflow hole of the bathtub.

Features:
  • Chrome-plated finish
  • Lift and turn bathtub stopper
  • Self-centering
  • Self-aligning
  • Tubing will not kink
  • Eliminate the need for screws
  • Eliminate leaks behind the wall
  • Installation instructions included

Specs

–
Finish:

Chrome

Material:

PVC

Application:

Bath

Drain Type:

Lift & Turn Drain

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Smart Spout with Shower Diverter (Chrome)
SKU: 972-36
Sioux Chief

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Very fast delivery, saved my renovation timeline

SupplyHouse delivered this item extremely quickly when I needed it on short notice. It was perfect to accommodate installation on my atypically depth bathtub and te contract had no trouble installing the item. I would absolutely order from SupplyHouse again.
New Homeowner TV
Maryland
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome product and service

all great
jem
IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will keep buying this product

Easy to install with no leaks
Dryan
Boston, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All around great

Great price. Fast shipping. Easy to install. Works great. The sanitary "t" doesn't allow s place for hair to be trapped like the old style drains.
Rick
Arkansas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I regularly purchase this product for my plumbing shop

I use this waste and overflow a lot. It helps me deal with floor joist issues ,and is fast to install, and never leaks if you are a skilled installer. Some floor joists are TGI type joists and one cannot notch the upper flange at all ever. It lets me swing the tee out and over the joist and the flex part takes care of the rest. It is also available with different stoppers. The labor savings are tremendous . All tub openings have misalignment issues at the drain and overflow opening. This product deals easily with those issues. If you are not a skilled mechanic do not expect miracles. All products are subject to the skill level of the installer. This product does not require super special skills, just attention to detail that all plumbing requires.
Nick
San Francisco Mid peninsula
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good choice to repair an existing tub

I needed to replace the drain and overflow shoe assembly on an existing tub in a second floor bathroom. A floor joist was directly under the overflow, so the original PVC fittings had been joined at angles and the whole assembly was ill-fitting. This Flex assembly made it easy for me to work around the obstructing floor joist and do everything from under the tub, where the ceiling had already been damaged by the leak. I avoided having to cut the wall a the end of the tub, and made up a nice assembly with square joints.
homeowner
Raleigh NC area
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy