Apply to be a TradeMaster!
Main product image of 3/4" x 5' Washing Machine Braided Hose Connector
Magnifying glass
Hover image to zoom

3/4" x 5' Washing Machine Braided Hose Connector

SKU:
BL12-60WA-F
Rating:
(4)
Q&A:
(0)
3/4" x 5' Washing Machine Braided Hose Connector
Magnifying glass
Hover image to zoom
$19.80 each
In Stock
In Stock
Get 39 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Size
3/4"
Product Highlight: Finish
PVC Coated Polyester Yarn
Product Highlight: Material
PVC
Product Highlight: Connection Type
Female Hose Connection

Description

–
For use in potable water distribution systems in accessible locations only.

Design Features:
  • Superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products
  • More flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping
  • Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
  • Nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection
  • 8-sided pneumatic crimp provides greater dependability for reliable nut-to-hose connections

Specs

–
Length (Feet):

5'

Size:

3/4"

Finish:

PVC Coated Polyester Yarn

Material:

PVC

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Size
Material
Product Type
Connection Type
CURRENT ITEM
5'
3/4"
PVC
Washing Machine Hose
Female Hose
3/4" x 5' Stainless Steel Braided Washing Machine Connector (Lead Free)
SKU: PLSL12-60WA-F
5'
3/4"
Stainless Steel Braided
Washing Machine Hose
Female Hose
5'
3/4"
Rubber
Washing Machine Hose
Female Hose
5'
3/4"
PVC
Washing Machine Hose
Female Hose

You May Also Need

Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Used to be good

I have used these hoses before,they used to be really good. They cheapened the hose, it was so stiff I had to stretch them for a day before I could use them. 2 of them are dripping where they screw to the water valve. I won't buy again. Made in China.
okie
mass.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Well built
Leo
NYC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 " washer hoses

It's exactly what I expected to get. Good water flow. Supplyhouse.com got the hoses very quickly. I would definitely order from them again.
SB
Walden, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

washer hoses

good quality hose
okie
mass.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy