Apply to be a TradeMaster!
Main product image of 1-1/2" Bronze RPZ (009M2QT)
Magnifying glass
Hover image to zoom

1-1/2" Bronze RPZ (009M2QT)

Brand:
Watts
SKU:
0062921
Rating:
(75)
Q&A:
(17)
1-1/2" Bronze RPZ (009M2QT)
Magnifying glass
Hover image to zoom
0062921 has been discontinued
Discontinued December 30, 2022
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
1-1/2" Bronze RPZ (009M2QTFS)
Brand:
Watts
SKU:88004034
(0)
Order by 6PM, receive 2 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0391006 is recommended.

Series 009 Reduced Pressure Zone Assemblies are designed to protect potable water supplies in accordance with national plumbing codes and water authority requirements. This series can be used in a variety of installations, including the prevention of health hazard cross connections in piping systems or for containment at the service line entrance. This series features two in-line, independent check valves, captured springs and replaceable check seats with an intermediate relief valve. Its compact modular design facilitates easy maintenance and assembly access. Sizes 1/4" - 1" (8 - 25mm) shutoffs have tee handles.

Features
  • Single access cover and modular check construction for ease of maintenance
  • Top entry - all internals immediately accessible
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for economical repair
  • Bronze body construction for durability 1/4" - 2" (8-50mm)
  • Fused epoxy coated cast iron body 2-1/2" and 3" (65 and 80mm)
  • Ball valve test cocks screwdriver slotted 1/4" - 2" (8 - 50mm)
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing.

Specs

Product Type:

Backflow Preventer

Material:

Bronze

Size:

1-1/2"

Max Pressure (PSI):

175

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
CURRENT ITEM
1-1/2"

You May Also Need

200S-AL Single Piece Lift-Off Backflow Enclosure w/ 90W #30 Heat Cable
SKU: 200S-AL
Safe-T-Cover
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 75 reviews
97% would recommend this product
4.88
out of 75 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
5%
3 star
1%
2 star
1%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

works great!

I just had the Watts 009 inspected today by our water company. It is protecting my water supply from potential backflow from my irrigation system. It passed with flying colors. The inspection guy loves this model. It was easy to install (my cousin and I did it in about 1.5 hours, and we're rookies). Beacuse it's outside, we used unions, so I'll be able to remove it each autumn to avoid it freezing. Great product!
VS

Most Liked Negative Review

Internal plastic parts need extra care

If you live in an area where there are freezing winter temperatures, then you should remove the check valves and stem for the winter. Otherwize you will have to replace them...which costs about the same as the whole unit. I would have given the unit a 5 if the parts were not so expensive.
Showing 1-10 of 75 reviews

Great Service

I ordered this part to replace one that had frozen in late fall, perfect replacement and prompt service. The price was $200 less than my local sprinkler people wanted to charge me. Hopefully I won't need a new one anytime soon, but I would definitely buy it from SupplyHouse again.
Gary
Omaha, NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Stock

This is a very hard product to find, but Supply House had it at the best cost and they were in stock.
JK
Cocoa, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price and In Stock

We order this product a lot, sometimes it is hard to find, SupplyHouse has had it everytime and at a good price. Easy to order.
JK
Cocoa, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

replacement parts are to expensive
Donny
Texas
5 years ago
Was this review helpful to you?

Passed inspection

Keeps well water separate from street water and prevents Backflow when water company loses pressure
BobDad
Sierra Vista, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very happy with purchase

was very happy with this product,perfect replacement,good price and fast shipping what more could i ask for!!!
r.p plumbing
lynnfield,ma.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again

It was easy to do business, the response was quick, the price was fair, and I got what I expected..
Tom
Cincinnati, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, good price

Great product, matched up with what i had that wasn't working. supply house had a great price and shipped super quick.
JLD
Saint Louis, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't find cheaper place than here

Quick delivery is another plus
Jin
Flushing, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RPZ works great

Item works fine and takes less space compared to older RPZ valve
Jbaggett69
Dallas,Tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

17 Questions
17 Questions
ASK A QUESTION

Q: Is it possible to remove the shut-off valves that are attached on either side of the RPZ?

Asked by Justin 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they're threaded on with pipe nipples so they can be removed.

Was this review helpful to you?

Q: Need to know the complete lenght of the 3/4" 009M3QT. Thank You

Asked by Jeff 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit is 10-3/4" end to end.

Was this review helpful to you?

Q: is the nsf 61 approved

Asked by anthony 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: Does this meet ASSE 1024? Also, Montgomery County Maryland insists this must be replaced every five years, what is the manufacturers recommendations on replacement?

Asked by Steve 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

ASSE 1024 applies specifically to dual check backflow preventers. This is an RPZ assembly, which is similar but adheres to the ASSE 1013 standard. RPZ assemblies are typically a step past dual checks as far as backflow prevention goes, so it is likely suitable for the application but you may want to check with the code authorities. 009 RPZs have many available repair and rebuilt kits, so barring some sort of catastrophic failure it should be rebuildable and last many years under normal operating conditions.

Was this review helpful to you?

Q: What's the overall length?

Asked by Trout 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Roughly 21''

Was this review helpful to you?

Q: Is there anyway to drain it during the winter months to keep from freezing, without taking the whole valve off.

Asked by Karter 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit may be drained , however It is not recommended to install this unit in an outdoor location where freezing conditions may occur. LF009 should be installed above ground in an insulated enclosure.

Was this review helpful to you?

Q: Can this product be installed in ground or does it need to be installed above ground to meet ASSE 1060?

Asked by None 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

RPZ need to be installed according to local code, consult a plumber.

Was this review helpful to you?

Q: What is the pressure drop/loss across the 2" RPZ assembly. Thanks

Asked by lot of questions 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Please refer to the chart on page 4 of the submittal sheet found here on our site : http://s3.supplyhouse.com/manuals/1249544537780/009-spec.pdf

Was this review helpful to you?
-

Pressure Drop is directly related to flow rate. See link for graph of Delta Pressure VS. Flow http://media.wattswater.com/ES-009.pdf

Was this review helpful to you?

Q: Is this safe to use at a residence, for a lawn sprinkler system?

Asked by Scrapman 12 years ago

Add your answer

* Required Field
-

I've used a 3/4" Watts product like this one for over 10 years at my house with no issues. Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
-

Yes, definitely. They will occasionally drip or spit a bit of water from the relief drain hole. Be sure you take this into consideration when you choose your installation location.

Was this review helpful to you?
-

Yes

Was this review helpful to you?

Q: Does this product meet the ASSE 1013 equivalent?

Asked by Tony 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this product meets the ASSE 1013 Standard.

Was this review helpful to you?