Apply to be a TradeMaster!
Main product image of BBFP, 3/4" IPS Backflow Preventer
Magnifying glass
Hover image to zoom
BBFP, 3/4" IPS Backflow Preventer
Magnifying glass
Hover image to zoom
$160.73 each
In Stock
In Stock
Get 23 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
FNPT x FNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Forged Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Temperature Range (F)
33°F to 250°F
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

BBFP Dual Check Valves with Intermediate Atmospheric Vent prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. It consists of a brass body with stainless steel internal parts, integral strainer, and two durable, tight-sealing, rubber check valves. Designed for continuous pressure, non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines.

Minimum Working Pressure: 25psi (172kPa), Maximum Working Pressure: 175psi (12.06 bar)

Specs

–
Connection Type:

FNPT x FNPT

Application:

Heating

Size:

3/4"

Temperature Range (F):

33°F to 250°F

Max Temp (F):

250°F

Min Temp (F):

33°F

Max Pressure (PSI):

175

Min Pressure (PSI):

25

Material:

Forged Brass

Height:

2-9/16"

Width (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Max Pressure (PSI)
CURRENT ITEM
FNPT x FNPT
3/4"
175
FNPT x FNPT
3/4"
175
FNPT x FNPT
3/4"
170

You May Also Need

Product Reviews

4.88 out of 43 reviews
100% would recommend this product
4.88
out of 43 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 43 reviews

Great product

Fast shipping
Jorge
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Buen servicio deliver a tiempo buen producto
Jose
Hyattsville md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

It works for us
farmer boy
pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Used it for steam boiler installation
Andrew the plumber
Boston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy it again

good product and fast shipping
Tiger
jersey city
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

valve was exactly what i ordered

well packaged. super fast delivery. arrived the next day.
Rich
Long Island, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supply house again

All good from A to Z simply the best
Carmine M
Plantsville Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well made product

Exact duplicate for replacement of defective item
richard
Washington, DC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watts BBFP

Perfect replacement for one that started leaking
midxter
Westchester County NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fits perfectly

perfect replacement for existing backflow preventer in my hydronic heating system
bob
acushnet ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: a friend of mine has one of these and its leaking out the bottom . is there suppost to be a line on it

Asked by waldoo 10 years ago

Add your answer

* Required Field
-

If it is dripping from the center hole one of the check valves are leaking. It would need to be taken apart and cleaned or replaced. Good luck, John

Was this review helpful to you?

Q: I have an RV Lot with four to six campers. Do I need 4 to 6 separate Preventers or will one be fine on the main line where it branches to the different trailers.

Asked by deak 12 years ago

Add your answer

* Required Field
-

You need one for each camper in my opinion. If something goes wrong in any one camper and you get backflow, you can contaminate water supply to other campers.

Was this review helpful to you?
-

The correct way is one for one. Each hose should have its own Sent from my Android powered by Cellcom 4G LTE

Was this review helpful to you?
- Waterhawk

These are NOT to be used for potable water! They do not meet NSF requirements!

Was this review helpful to you?

Q: What does BBFP stand for? I need to replace a Watts 1/2" 9D-M3 Backflow Preventer that is threaded both ends will this replace that model?

Asked by Jonicci 13 years ago

Add your answer

* Required Field
-

Brass backflow preventer, looks to be the equivalent, although the length may be different

Was this review helpful to you?
- 3ranger

Yes it will

Was this review helpful to you?
-

I used this valve to replace a 9D-M3.

Was this review helpful to you?

Q: Can this valve be used to let fresh water from the house to keep the hydronic system water full,without contaminating the fresh water?

Asked by monty 13 years ago

Add your answer

* Required Field
-

The purpose of the valve is to keep fresh water from being contaminated by other water such as boiler water so your application is exactly the way the valve should be used.

Was this review helpful to you?
-

Yes it can, as one would need a backflow on a closed system.

Was this review helpful to you?
-

Yes it can.

Was this review helpful to you?
-

Yes, that is exactly what you used it for, to prevent back flow from your system going back into your fresh water supply

Was this review helpful to you?

Q: Can this be used with water powered sump pump?

Asked by Chaz 13 years ago

Add your answer

* Required Field
-

I believe so, but do not know for certain. Ron

Was this review helpful to you?
-

I don't see any reason why not. As long as there is nothing but fresh water in the flow, no trash. Hope that helps.

Was this review helpful to you?
-

I used mine for a heating system so I don’t get backflow from the heating system into the water supply. I see no reason why you can’t use it for a sump system.

Was this review helpful to you?
-

Yes you can. It operates on the same principle as with a boiler - preventing contaminated water from entering your water supply. However, you should consider using a 3/4 inch supply because the 1/2 inch supply may not provide enough vacuum to lift the water from the sump well.

Was this review helpful to you?

Q: Does the backflow preventer have to be installed horizontaly or can it be installed vertically ?

Asked by none 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

You can install it in either configuration, if vertical, be sure flow is downward. Walter

Was this review helpful to you?
- Another PexSupply Customer

Either way, it states it right in the directions

Was this review helpful to you?
- Another PexSupply Customer

No does not matter Matt Caward

Was this review helpful to you?
- Another PexSupply Customer

It will work fine if you are zoning and have a circulator to move the water

Was this review helpful to you?

Q: Are both ends threaded to fit 1/2 inch pipe?

Asked by Ray 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are.

Was this review helpful to you?
- o11c

yes they are, they have a model that is copper sweat.

Was this review helpful to you?

Q: Can you utilize the BBFP, 1/2" IPS Backflow Preventer as a replacement (substitute for the WATTS 009 QT 1/2" Backflow preventer...in NYC. The OO9 sputters alot just below the Relief Check Valve and I'm trying to reduce cost on replacement kits. Many thanks

Asked by Jake 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You may be able to, but we recommend that you look at local code and your system's requirements.

Was this review helpful to you?

Q: Can this backflow preventer be used on a indirect water tank cold water supply

Asked by Derek 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use this backflow preventer as long as it meets local code.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy