Apply to be a TradeMaster!
Main product image of 3/4" Press AutoFill Filling Valve
Magnifying glass
Hover image to zoom

3/4" Press AutoFill Filling Valve

Brand:
Caleffi
SKU:
535056A
Rating:
(1)
Q&A:
(0)
3/4" Press AutoFill Filling Valve
Magnifying glass
Hover image to zoom
$142.22 each
In Stock
In Stock
Get 10 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
365 MAX PSI
Product Highlight: Connection Type
Press Union x Press Union Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Pressure Set Point
15 psi

Description

–
The 5350 series AutoFill automatic filling valve is a pressure reducing valve which when installed on the water inlet piping in closed hydronic systems will maintain system pressure at a set value, automatically filling up with water as required. Fast fills the system to set pressure then automatically shuts off the water feed. This product is factory pre-set to 15 psi system pressure. To adjust the set pressure, simply turn the adjustment knob while observing the integral downstream pressure gauge. This product has the characteristic of being pre-adjustable, which means that it can be adjusted at the right pressure value before the system charging phase. After installation, the system pressure will automatically adjust itself to the set value and the water feed will stop when the set pressure is reached. The internal cartridge containing all the controlling components is pre-assembled as a self-contained unit, to facilitate inspection and maintenance procedures.

Technical specifications
  • Brass body.
  • Complete with integral downstream pressure gauge and pressure setting adjustment knob.
  • Max. working pressure: 365 psi.
  • Max. working temperature: 140°F.
  • Pressure gauge scale: 0 - 100 psi /0-7 bar.
  • Pressure setting range: 6 - 90 psi.
  • Preset outlet pressure: 15 psi.

Specs

–
Size:

3/4"

Connection Type:

Press Union x Press Union

Max Temp (F):

140°F

Max Pressure (PSI):

365

Pressure Set Point:

15 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect solution for make up water

This valve is a perfect solution to an automatic make up feed for a closed loop system. Accurately keeps pressure where your want it. Combines the operation of pressure reducing valve and regulating valve set up previously used to maintain water pressure in a loop. And i almost always get orderes delivered from supplyhouse.com next day or within 2 days of ordering.
Vinny
Santa rosa Ca
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy