Apply to be a TradeMaster!
Main product image of 3/4" LF919-QT Lead Free Bronze RPZ Assembly
Magnifying glass
Hover image to zoom
3/4" LF919-QT Lead Free Bronze RPZ Assembly
Magnifying glass
Hover image to zoom
0065372 has been discontinued
Discontinued December 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" LF919-QT Lead Free Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Brand:
Watts
SKU:F065372
(0)
Order by today, receive 6 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Series LF919 Lead Free Reduced Pressure Zone Assemblies prevent the reverse flow of contaminated water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of a Lead Free* cast copper silicon alloy body construction, two poppet style check valves and replaceable check seats, with an intermediate relief valve. Series LF919's compact modular design facilitates easy maintenance and assembly access. It is ideal for protection at health hazard cross-connections or for containment at the service line entrance.

Specs

–
Size:

3/4"

Material:

Bronze

Max Pressure (PSI):

175

Lead Free:

Yes

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
3/4"
Yes
Febco
3/4"
Yes

8 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM