Apply to be a TradeMaster!
Main product image of 100XL-125210 3/4" Self Closing T & P Relief Valve w/ Test Lever (125 PSI, 210 F)
Magnifying glass
Hover image to zoom

100XL-125210 3/4" Self Closing T & P Relief Valve w/ Test Lever (125 PSI, 210 F)

Brand:
Watts
SKU:
0066090
Rating:
(1)
Q&A:
(0)
100XL-125210 3/4" Self Closing T & P Relief Valve w/ Test Lever (125 PSI, 210 F)
Magnifying glass
Hover image to zoom
$35.87 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Material
Bronze, Copper
Product Highlight: Connection Type
Threaded Connection

Description

–
The combined 2-in-1 T&P relief valve provides the least expensive and proven means for protection against both excessive temperature and pressure emergency conditions. It provides fully automatic temperature and pressure relief protection for hot water storage tanks and heaters up to 105,000 BTU/HR. Series 100XL is furnished with test lever and extension thermostat for installation in the hot water outlet line or directly in the tank tapping. The temperature sensing element must be immersed in the water within the top 6" (152mm) of the tank. The inlet is male and the outlet female. The temperature relief is at 210°F (99°C), with standard settings 75, 100, 125, 150 psi (5.3, 7.0, 8.8, 10.6 bar).

Features:
  • Thermostat is accurate and proven
  • Unique thermostat with special thermo-bonded coating
  • Provides fully automatic temperature and pressure relief protection for hot water storage tanks and heaters up to 105,000 BTU/HR
  • Temperature and pressure relief valve to protect the heater from excessive pressure and temperature

Specifications:
  • Body Material: Brass
  • EANUCCCode: 098268000023
  • GDS Status: Registered
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Male Threaded
  • Inlet Thread Type: NPT
  • Lead Free: NO
  • Maximum Temperature-Fahrenheit: 210
  • Maximum Working Pressure-PSI: 94
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPT
  • Pressure Range: 75 to 150 PSI
  • Pressure Relief Setting-PSI: 125
  • Protection Type: Temperature And Pressure
  • Series: 100XL
  • Shank Length: 1.1875"
  • Temperature Relief-Fahrenheit: 210
  • Temperature Steam Discharge Capacity: 105,000 BTU per hour
  • Thermostat Material: Copper
  • Thermostat Probe Length: 4"

Specs

–
Application:

Heating

Material:

Bronze

Copper

Pressure Set Point:

125 psi

Size:

3/4"

Thermostat Length:

4"

Connection Type:

Threaded

Thread Type:

Male

Female

Inlet Type:

MNPT

Outlet Type:

FNPT

Temperature Range (F):

210°F Max

CSA Rating (BTU/HR):

105000

ASME:

Yes

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

36" Universal Replacement Thermocouple
SKU: H06E-36
White Rodgers

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent quality product.

Quality American made product promptly delivered.
Gerry
Sacramento, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy