Apply to be a TradeMaster!
Main product image of LF100XL-8,  3/4" Lead Free T & P Relief Valve
Magnifying glass
Hover image to zoom
LF100XL-8,  3/4" Lead Free T & P Relief Valve
Magnifying glass
Hover image to zoom
$42.83 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection

Description

–
Temperature Relief: 210°F (99°C)
Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar)
Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar)

Series LF100XL Lead Free Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. They feature a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. Model 100XL-8 is also available with 8 in. (200mm) extension thermostat. Series 100XL is ASME rated and CSA listed.

Specs

–
Application:

Heating

Material:

Bronze

Pressure Set Point:

150 psi

Size:

3/4"

Connection Type:

Threaded

Thread Type:

Male

Female

Inlet Type:

MNPT

Outlet Type:

FNPT

Temperature Range (F):

210°F Max

Width:

1-3/4"

Height:

11-1/2"

CSA Rating (BTU/HR):

105000

Weight:

14 oz

Thermostat Length:

8"

ASME:

Yes

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" NCLX-5L Domestic T&P Relief Valve
SKU: 18821-0150
Cash-Acme

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Looks good quality

Looks good quality.
Alex
CT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watts Products are Good Quality

The T&P valve was exactly what I needed and the shipping time and fulfillment was was excellent BUT the shipping cost was very high. I experienced a similar $90 shipping charge with a Grundfos cartridge replacement. I appreciate the fast 2 day UPS delivery but the shipping costs seem very high.
Cocodog
Hawi Hawaii
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well.

The temperature-pressure relief valve worked fine in a 22 year old Amtrol indirect water heater. The delivery arrived when expected, despite snow in states along the shipping route, states that seldom experience snow. Thank you@
Minnesota customer
St. Paul, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery!!

Great Service!!
Ken
Naugatuck, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

hard to find the long probe
billy
new york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received product very quickly

Would buy from this company again. Product was of good quality
ME
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from Supply House again and recommend them

I went to my local hardware to purchase 1" black malleable pipe fittings for two large walk-in clothes closets, but they didn't sell and wouldn't order the cross fittings I needed for the center support. I bought what they had in other fittings needed and started a search for the crosses. I wish I had purchased all the fittings at Supply House instead and will in the future.
Kevin
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Updated lead-free model of T & P relief valve.

Exact lead-free replacement of water tank OEM part (not lead-free), with 8" temperature probe. Easy to replace for pro and non-pro alike.
Mr. Fixit
Baltimore, MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve

I bought this T & P relief valve to replace one on my 80 gallon hot water tank which had begun to leak by (not fully seated). My primary heat is a coal fired boiler, with water reaching about 210 degrees F at maximum. The coal boiler is piped in series with an oil fired boiler as backup heat. My guess is during a bad cold snap, the coal boiler was getting really good natural draft and the water temperature was just high enough to cause the T & P valve on the hot water tank to begin to lift and pee water out. I tried tripping and reseating the valve and tapping on the stem with a dead blow hammer and it reseated almost drip free, but I ordered this Watts T & P valve as a replacement. It is built a bit heavier than the original T & P valve and should hold up better in service. Supply House has a good stock of T & P valves with various set pressures and temperatures, so ordering one for my hot water tank to operated with the hotter water from the coal fired boiler was no problem.
JMM, P.E.
Catskill Region, NY state
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Works perfectly!
Matty-B
New Hampshire
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy