Shop Watts
Main product image of PIPFM1-T 1-1/4" NPT Isolation Pump Flange w/ Purge Port & Swivel Flange
Magnifying glass
Hover image to zoom

PIPFM1-T 1-1/4" NPT Isolation Pump Flange w/ Purge Port & Swivel Flange

Brand:
Watts
SKU:
0067773
Rating:
(0)
Q&A:
(0)
PIPFM1-T 1-1/4" NPT Isolation Pump Flange w/ Purge Port & Swivel Flange
Magnifying glass
Hover image to zoom
$147.83 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
MNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Material
Brass

Description

–
Series PIPFM1 Isolation Pump Flanges with Purge Port and Swivel Flange are designed to provide circulator pump isolation to facilitate circulator pump replacement or repair while the integral 1/2 in. purge port provides fast system purging. Pressure rated: 600psi WOG.

Features:
  • Ball valve isolation of circulator pumps
  • Integral purge port saves time and money compared to purge stations made with a ball valve, boiler drain and copper tee
  • 1/2" purge port provides fast complete system purging
  • Swivel flange allows purge port to be positioned for optimal purging convenience and provides for neat attractive installations
  • Brass body and flange pressure rated to 600 psi (41 bar) WOG
  • Stem seal is PTFE adjustable packing design
  • Purge port has compact aluminum die cast handle for easy operation

Specs

–
Size:

1-1/4"

Connection Method:

Threaded

Connection Type:

MNPT

Max Pressure (PSI):

600

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy