Apply to be a TradeMaster!
Main product image of 1-1/4" Press Purge Isolation Pump Flange Valve w/ Rotating Flange
Magnifying glass
Hover image to zoom

1-1/4" Press Purge Isolation Pump Flange Valve w/ Rotating Flange

Brand:
Watts
SKU:
0069017
Rating:
(1)
Q&A:
(0)
1-1/4" Press Purge Isolation Pump Flange Valve w/ Rotating Flange
Magnifying glass
Hover image to zoom
$149.86 each
In Stock
In Stock
Get 3 Wed, Nov 25
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Press
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Brass
Product Highlight: Port Type
Full Port
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Max Temp (F)
400°F Max Temp

Description

–
The 1-1/4" PIPFM1-Press is a full port purge isolation pump valve which features a swivel flange and press end connections. This flanges allows for the installer to position the handle of the valve in an optimal orientation for use.

Features:
  • Swivel Flange
  • Press Connection
  • Lever Handle
  • Leaded Valve
Specifications:
  • Actuation: No
  • Assembled Dry: Yes
  • Balance Stop Plate: No
  • Ball Material: Brass
  • Body Finish: Brass
  • Body Material: Brass
  • Control Type: Lever Handle
  • EAN: 098268186215
  • Inlet Connection Size: 1-1/4"
  • Inlet Connection Size-Metric: 32 mm
  • Inlet Connection Type: Flanged Joint
  • Lead Free: Not In Scope
  • Maximum Temperature-Fahrenheit: 400
  • Minimum Temperature-Fahrenheit: -40
  • Outlet Connection Size: 1-1/4"
  • Outlet Connection Type: Press
  • Port Type: Full
  • Seat Material: PTFE
  • Series: PIPFM1
  • Stem Packing Material: PTFE
  • Stem Shaft Material: Brass
  • Stem Type: Bottom Loaded Blowout Proof
  • Thrust Washer Material: PTFE
  • Valve Style: 2-piece
  • WOG Rating: 600 PSI

Specs

–
Size:

1-1/4"

Connection Size:

1-1/4"

Max Temp (F):

400°F

Material:

Brass

Connection Type:

Press

Min Temp (F):

-40°F

Type:

Isolation Flange

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Size
Material
Connection Type
Type
CURRENT ITEM
1-1/4"
1-1/4"
Brass
Press
Isolation Flange
1-1/4"
1-1/4"
Brass
Threaded
Isolation Flange

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Use it on all my boiler jobs

It makes getting the air out of system easier
Jc
Allentown pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy