Shop Resideo Sale
Main product image of 3/4" Press Isolation Pump Flange Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press Isolation Pump Flange Ball Valve (Lead Free)

Brand:
Watts
SKU:
0068087
Rating:
(0)
Q&A:
(0)
3/4" Press Isolation Pump Flange Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$63.95 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
3/4"1"1-1/4"
Connection Type: 
Press
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Min Temp (F)
100°F Min Temp

Description

–
The 3/4" isolation pump flange is designed to isolate circulator pumps to facilitate circulator pump replacement or repairs. It features a brass body and flange with bottom loaded blowout proof stem, Buna-N stem O-Ring seal, virgin PTFE seat, integral press fitting end connection, and optional T-handle included.

Features:
  • Buna-N stem and O-ring seal
  • Press end connection
  • Virgin PTFE seats
  • Brass body and flange
Specifications:
  • Actuation: No
  • Assembled Dry: Yes
  • Balance Stop Plate: No
  • Ball Material: Chrome Plated Brass
  • Body Finish: Brass
  • Body Material: Brass
  • Buy American Act Compliant: NO
  • Control Type: Lever Handle
  • EAN: 098268141160
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Press
  • Maximum Temperature-Fahrenheit: 406
  • Minimum Temperature-Fahrenheit: 100
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Press
  • Seat Material: Virgin PTFE
  • Series: IPF
  • Stem Packing Material: Virgin PTFE
  • Stem Shaft: Material Brass
  • Stem Type: Bottom Loaded Blowout Proof
  • Valve Style: 2-piece
  • WOG Rating: 600 PSI

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

Press

Max Temp (F):

406°F

Min Temp (F):

100°F

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy