Apply to be a TradeMaster!
Main product image of IPF-S-M1 3/4" Solder Isolation Pump Flange, Adjustable Virgin PTFE Seat
Magnifying glass
Hover image to zoom

IPF-S-M1 3/4" Solder Isolation Pump Flange, Adjustable Virgin PTFE Seat

Brand:
Watts
SKU:
0068095
Rating:
(0)
Q&A:
(0)
IPF-S-M1 3/4" Solder Isolation Pump Flange, Adjustable Virgin PTFE Seat
Magnifying glass
Hover image to zoom
$56.51 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Size: 
3/4"
Connection Type: 
C x C
Press
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection

Description

–
0068095 is a IPF-S-M1 3/4" Solder Isolation Pump Flange, Adjustable Virgin PTFE Seat manufactured by Watts.

Specs

–
Material:

Brass

Connection Method:

Sweat

Size:

3/4"

Connection Type:

C x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy