Shop Watts
Main product image of 1" Press Purge Isolation Pump Flange Valve w/ Rotating Flange
Magnifying glass
Hover image to zoom

1" Press Purge Isolation Pump Flange Valve w/ Rotating Flange

Brand:
Watts
SKU:
0069016
Rating:
(0)
Q&A:
(0)
1" Press Purge Isolation Pump Flange Valve w/ Rotating Flange
Magnifying glass
Hover image to zoom
$130.23 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Brass
Product Highlight: Port Type
Full Port
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Temp (F)
400°F Max Temp

Description

–
The 1" PIPFM1-Press is a full port purge isolation pump valve which features a swivel flange and press end connections. This flanges allows for the installer to position the handle of the valve in an optimal orientation for use.

Features:
  • Swivel Flange
  • Press Connection
  • Lever Handle
  • Leaded Valve
Specifications:
  • Actuation: No
  • Assembled Dry: Yes
  • Balance Stop Plate: No
  • Ball Material: Brass
  • Body Finish: Brass
  • Body Material: Brass
  • Control Type: Lever Handle
  • EAN: 098268186208
  • Inlet Connection Size: 1"
  • Inlet Connection Size-Metric: 25 mm
  • Inlet Connection Type: Flanged Joint
  • Lead Free: Not In Scope
  • Maximum Temperature-Fahrenheit: 400
  • Minimum Temperature-Fahrenheit: -40
  • Outlet Connection Size: 1"
  • Outlet Connection Type: Press
  • Port Type: Full
  • Seat Material: PTFE
  • Series: PIPFM1
  • Stem Packing Material: PTFE
  • Stem Shaft Material: Brass
  • Stem Type: Bottom Loaded Blowout Proof
  • Thrust Washer Material: PTFE
  • Valve Style: 2-piece
  • WOG Rating: 600 PSI

Specs

–
Size:

1"

Connection Size:

1"

Max Temp (F):

400°F

Material:

Brass

Connection Type:

Press

Min Temp (F):

-40°F

Type:

Isolation Flange

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Size
Material
Connection Type
Type
CURRENT ITEM
Product Image of 1" Press Purge Isolation Pump Flange Valve w/ Rotating Flange
1" Press Purge Isolation Pump Flange Valve w/ Rotating Flange
SKU: 0069016
1"
1"
Brass
Press
Isolation Flange
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy