Shop Watts
Main product image of 6" 757 Double Check Valve Assembly (OSY)
Magnifying glass
Hover image to zoom
6" 757 Double Check Valve Assembly (OSY)
Magnifying glass
Hover image to zoom
$7,828.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
Size: 
6"

MANUALS (2)

Submittal Sheet

Lift Gate

–
This product weighs 380 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
Series 757, 757N Double Check Valve Assemblies are used to prevent backflow of non-health hazard pollutants that are objectionable but not toxic, from entering the potable water supply system. Series 757, 757N may be installed under continuous pressure service and may be subjected to backpressure and backsiphonage. Series 757, 757N consists of two independently operating check valves, two shutoff valves, and four test cocks.

Features
  • Extremely compact design
  • 70% Lighter than traditional designs
  • 304 (Schedule 40) Stainless steel housing & sleeve
  • Groove fittings allow integral pipeline adjustment
  • Patented tri-link check provides lowest pressure loss
  • Unmatched ease of serviceability
  • Replaceable check disc rubber
  • Specs

    –
    Size:

    6"

    Material:

    Stainless Steel

    Max Pressure (PSI):

    175

    Max Temp (F):

    140°F

    Min Temp (F):

    33°F

    Features:

    UL/FM outside stem and yoke resilient seated gate valves

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Size
    Max Pressure (PSI)
    CURRENT ITEM
    Product Image of 6" 757 Double Check Valve Assembly (OSY)
    6" 757 Double Check Valve Assembly (OSY)
    SKU: 0111513
    6"
    175
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy