Shop Watts
Main product image of LF100XL 3/4" Lead Free T & P Relief Valve (175 PSI, 210 F)
Magnifying glass
Hover image to zoom

LF100XL 3/4" Lead Free T & P Relief Valve (175 PSI, 210 F)

Brand:
Watts
SKU:
0121344
Rating:
(2)
Q&A:
(0)
LF100XL 3/4" Lead Free T & P Relief Valve (175 PSI, 210 F)
Magnifying glass
Hover image to zoom
$63.53 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
175 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection

Description

–
Series 100XL Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. They feature a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. Series 100XL is ASME rated and CSA listed.

Specs

–
Application:

Heating

Material:

Bronze

Pressure Set Point:

175 psi

Size:

3/4"

Connection Type:

Threaded

Thread Type:

Male

Female

Inlet Type:

MNPT

Outlet Type:

FNPT

Temperature Range (F):

210°F Max

Width:

1-3/4"

CSA Rating (BTU/HR):

105000

Weight:

12 oz

ASME:

Yes

Thermostat Length:

4"

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LF100XL-8, 3/4" Lead Free T & P Relief Valve
SKU: 0556001
Watts

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works

Wood fired boiler needed high temp/high pressure PT valve to avoid nuisance tripping. This valve solved the problem.
Sparks and Fumes
Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 weeks installed no problems so far

Some pressure relief valve brands come pre-wrapped with plumbing tape, this one does not so make sure to wrap this one before installing. The quality of Watts products are generally pretty good (4 out of 5).
NewYorkDesigner
Northern, New Jersey
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy