Shop Resideo Sale
Main product image of LFL100XL3M7, 3/4" Lead Free Extended Shank T & P Relief Valve
Magnifying glass
Hover image to zoom

LFL100XL3M7, 3/4" Lead Free Extended Shank T & P Relief Valve

Brand:
Watts
SKU:
0556003
Rating:
(3)
Q&A:
(0)
LFL100XL3M7, 3/4" Lead Free Extended Shank T & P Relief Valve
Magnifying glass
Hover image to zoom
$66.31 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Temperature Range (F)
210°F Max
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Lead Free Extended Shank Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. They feature an extended shank for installation on water heaters with extra thick insulation as well as a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. Series SL100XL, L100XL, LL100XL and LLL100XL are ASME rated and CSA listed.

Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bars), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bars).

Model L100XL Extended inlet model for installations with thick insulation. Suitable for water heaters with up to 2" (50.8mm) of insulation.

Specs

–
Application:

Heating

Size:

3/4"

Material:

Bronze

Temperature Range (F):

210°F Max

Connection Type:

Threaded

Thread Type:

Male

Female

CSA Rating (BTU/HR):

105000

Thermostat Length:

3"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

335M2-030, 3/4" Female Pressure Relief Valve
SKU: 0342691
Watts

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

Perfect!
Luggs
Morristown TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great website!!

Product was what I needed but it was the SupplyHouse Site that finally was the one I found that could actually help me. Original part was obsolete but I only found out after finding supplyhouse.com.
Helmet67
North Wales, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

Exact replacement. Installation was very easy.
JDT
Chester, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy