Apply to be a TradeMaster!
Main product image of 3/4" LFWCV Lead Free Brass Swing Check Valve
Magnifying glass
Hover image to zoom

3/4" LFWCV Lead Free Brass Swing Check Valve

Brand:
Watts
SKU:
0123495
Rating:
(2)
Q&A:
(0)
3/4" LFWCV Lead Free Brass Swing Check Valve
Magnifying glass
Hover image to zoom
$41.05 each
BOX UP & SAVE 4%
$392.50 box of 10
$39.25 each
In Stock
In Stock
Get 40 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Size
3/4"
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Pressure Rating
125 psi (WSP), 200 psi (WOG)

Description

Series LFWCV and LFWCVS Lead Free Brass Swing Check Valves are used to prevent reverse fluid flow in water and steam applications. This series features metal-to-metal seal, either threaded NPT or solder end connections and a Lead Free brass body. The LFWCV and LFWCVS feature Lead Free construction to comply with Lead Free installation requirements.

Specs

Size:

3/4"

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Pressure Rating:

125 psi (WSP)

200 psi (WOG)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" x Close Brass Nipple (Lead Free)
SKU: BRN075
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good quality but issue with MPT engagement on one end

On the end with the check valve flap, my fitting with the male pipe thread bottomed out before full engagement (other end was fine). I have seen this complaint on reviews for other swing valve check valves as well so I just worked around it by cutting off about 3/16" of the end of the male pipe thread fitting with an angle grinder and metal cutting blade and then filing the cut smooth and rounding off the edges with a file. Only took about 5 minutes. After that, it worked fine.
azapplewhite
Half Moon Bay, Ca
2 years ago
Was this review helpful to you?

Arrived by the promice date

This is used for hot water return by gravity to keep the hot water warm at the faucet.
Gus
Butte
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy