Apply to be a TradeMaster!
Main product image of 1/2" LFWCV Lead Free Brass Swing Check Valve
Magnifying glass
Hover image to zoom

1/2" LFWCV Lead Free Brass Swing Check Valve

Brand:
Watts
SKU:
0123494
Rating:
(0)
Q&A:
(0)
1/2" LFWCV Lead Free Brass Swing Check Valve
Magnifying glass
Hover image to zoom
$20.60 each
In Stock
In Stock
Get 7 Thu, Sep 17
Order by today, receive Thursday
Size
1/2"

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Pressure Rating
125 psi (WSP), 200 psi (WOG)

Description

Series LFWCV and LFWCVS Lead Free Brass Swing Check Valves are used to prevent reverse fluid flow in water and steam applications. This series features metal-to-metal seal, either threaded NPT or solder end connections and a Lead Free brass body. The LFWCV and LFWCVS feature Lead Free construction to comply with Lead Free installation requirements.

Specs

Size:

1/2"

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Pressure Rating:

125 psi (WSP)

200 psi (WOG)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF050-DZR
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy