Apply to be a TradeMaster!
Main product image of M330M1, 3/4" OEM Relief Valve
Magnifying glass
Hover image to zoom

M330M1, 3/4" OEM Relief Valve

Brand:
Watts
SKU:
0342682
Rating:
(23)
Q&A:
(0)
M330M1, 3/4" OEM Relief Valve
Magnifying glass
Hover image to zoom
$49.96 each
In Stock
In Stock
Get 56 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
30 psi

Description

–
  • For use on popular size boilers up to 375,000 BTU at 30psi
  • Bronze construction
  • Stainless steel spring, high heat resisting silicone disc, bronze seat

Specs

–
Size:

3/4"

Pressure Set Point:

30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.87 out of 23 reviews
95% would recommend this product
4.87
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
4%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great product that was in stock. Shipped fast.

Installed on boiler system and working perfect. This company had it in stock when others did not. The price was reasonable. I will check here first before all the other stores. Thank you.
VS

Most Liked Negative Review

Not holding 30psi

Opens between 28 -29 psi. Don't make the like they use to. Original 17 year old Watts relief valve Worked fine. Just changed due to age.
Showing 1-10 of 23 reviews

High quality

High quality relief valve. Delivery was fast with appropriate updates on the status.
Steve
Chicago, IL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

Received three days after ordering.
BB
New York
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match !!!

Been putting off this repair because the part seem to be not available on other websites. I am very fortunate that SupplyHouse had stock. Will be from now on my go to supplier.
buderus safety valve
New Kensington, PA 15068
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relief valve

Exact replacement. Working as it should.
Chris
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement part

Fast shipping. Exact match to what needed replaced.
MalteseMedic
Goshen IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

The relief valve on my boiler is 21 years old, time to replace it before it falls, customer service and shipping was great!
Tab
Edgewood, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for one on my gas boiler

This was an exact replacement on the one for my gas boiler. I could not find anywhere else bought it from SupplyHouse and it shipped fast.
JO
Fargo ND
3 years ago
Was this review helpful to you?

Good, as expected.

The part came quickly. It was as expected, installed it and solved the problem.
Mack
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts

I used this relief valve to replace the one on my gas boiler that started to drip/leak. Supply house gad the exact replacement and I received very quickly.
TJ Hog
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes definetly

Exactly ítem than the one I need thanks.
Hector
New Britain, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy