Shop Watts
Main product image of 1/2" Lead Free Bronze RPZ (009QT)
Magnifying glass
Hover image to zoom
1/2" Lead Free Bronze RPZ (009QT)
Magnifying glass
Hover image to zoom
0391002 has been discontinued
Discontinued March 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Lead Free Bronze RPZ w/ Flood Sensor (009QT)
Brand:
Watts
SKU:88004110
(0)
Order by 6PM, receive 6 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Maximum Working Pressure: 175psi (12.06 bar)
Series LF009 Lead Free Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of Lead Free bronze body construction (1/4 to 2 in.) or Lead Free FDA approved epoxy coated cast iron (2 1/2 to 3 in.), two, in-line independent check valves, replaceable check seats with an intermediate relief valve, and ball valve test cocks. Series LF009 is ideal for protection of health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements.

Specs

–
Lead Free:

Yes

Product Type:

Backflow Preventer

Size:

1/2"

Material:

Bronze

Max Pressure (PSI):

175

Water Temperature:

33°F to 180°F

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Size
Water Temperature
CURRENT ITEM
Product Image of 1/2" Lead Free Bronze RPZ (009QT)
1/2" Lead Free Bronze RPZ (009QT)
SKU: 0391002
(1)
Yes
1/2"
33°F to 180°F
Zurn
Yes
1/2"
180°F

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I ordered

Fast shipping and exact part.
J
Milford mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a law or guideline issued by some government authority that regulates the sale of RPZ valves that or not lead free. Was there every a warning issued to wholesalers of RPZ valves, that is intend to prevent the sale of lead free vs non lead free RPZ valves to the public.

Asked by Will 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The lead free requirements changed in 2014, when new national standards were adopted. We list a warning on products that could be used in potable applications but do not meet the new standard. Watts has more information listed here on there website : http://www.watts.com/LeadFree

Was this review helpful to you?