Apply to be a TradeMaster!
Main product image of 1/2" Lead Free Bronze RPZ w/ Press Connections (LF009QT)
Magnifying glass
Hover image to zoom

1/2" Lead Free Bronze RPZ w/ Press Connections (LF009QT)

Brand:
Watts
SKU:
0391026
Rating:
(1)
Q&A:
(0)
1/2" Lead Free Bronze RPZ w/ Press Connections (LF009QT)
Magnifying glass
Hover image to zoom
0391026 has been discontinued
Discontinued December 1, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Lead Free Bronze RPZ w/ Press Connections (LF009FS)
Brand:
Watts
SKU:88004116
(1)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Press Connection

Description

–
Maximum Working Pressure: 175psi (12.06 bar)
Series LF009 Lead Free Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of Lead Free bronze body construction (1/4 to 2 in.) or Lead Free FDA approved epoxy coated cast iron (2 1/2 to 3 in.), two, in-line independent check valves, replaceable check seats with an intermediate relief valve, and ball valve test cocks. Series LF009 is ideal for protection of health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements.

Specs

–
Lead Free:

Yes

Size:

1/2"

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Size
CURRENT ITEM
Product Image of 1/2" Lead Free Bronze RPZ w/ Press Connections (LF009QT)
1/2" Lead Free Bronze RPZ w/ Press Connections (LF009QT)
SKU: 0391026
(1)
Yes
1/2"
Yes
1/2"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

very solid

I had no problems with the city inspectors approving. product was as stated. Of course priced for contractors to make a sizable profit Thanks
Robert
Bellingham, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?