Shop Watts
Main product image of FBVS-3C, 1" Full Port Sweat Ball Valve
Magnifying glass
Hover image to zoom

FBVS-3C, 1" Full Port Sweat Ball Valve

Brand:
Watts
SKU:
0547112
Rating:
(2)
Q&A:
(0)
FBVS-3C, 1" Full Port Sweat Ball Valve
Magnifying glass
Hover image to zoom
$24.65 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Size: 
1"
Connection Method: 
Sweat

MANUALS (2)

Brochure

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1" Full Port Sweat Ball Valve
Brand:
Bluefin
SKU:BVS100-NP
(57)
Order by 6PM, receive 1008 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
This 1 IN 2-piece solder full port brass ball valve, model FBVS-3C, is used in commercial and industrial applications for a full range of liquids and gases. It features a bottom-loaded blowout-proof stem, virgin PTFE seat, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated brass ball, brass adapter and steel handle.

Features:
  • NSF approved
  • Full port
  • Bottom loaded blowout proof stem
  • Made of durable brass

    Specifications:
    • Ball Material: Chrome Plated Brass
    • Body Finish: Brass
    • Body Material: Brass
    • Brand: Watts
    • Buy American Act Compliant: NO
    • Control Type: Lever Handle
    • Inlet Connection Size: 1 IN
    • Inlet Connection Size-Metric: 25 MM
    • Inlet Connection Type: Socket
    • Lead Free: NO
    • Maximum Temperature-Fahrenheit: 400
    • Minimum Temperature - Celsius: -18.00
    • Minimum Temperature-Fahrenheit: 0
    • Outlet Connection Size: 1 IN
    • Outlet Connection Type: Socket
    • Part Number: 0547112
    • Port Type: Full
    • Seat Material: Virgin PTFE
    • Series: FBV-3C
    • Stem Packing Material: Virgin PTFE
    • Stem Shaft Material: Brass
    • Stem Type: Bottom Loaded Blowout Proof
    • Thrust Washer Material: Virgin PTFE
    • Valve Style: 2-piece
    • WOG Rating: 600 PSI

Specs

–
Size:

1"

WOG:

600

Max Pressure (PSI):

175

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Features:

Standard

Valve Construction:

2 piece

Handle Style:

Lever

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Connection Type
CURRENT ITEM
Product Image of FBVS-3C, 1" Full Port Sweat Ball Valve
FBVS-3C, 1" Full Port Sweat Ball Valve
SKU: 0547112
(2)
1"
600
175
Brass
C x C
1"
600
175
Brass
C x C

You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Supply House is easy to work with

My contact at Supply House was very helpful and pleasant. I made the mistake of ordering the wrong size part, meaning I had to return it. They made it easy to return, however it ended up costing me more money to return, thus resulting in a loss to me. I felt it should be an even return. My experience tells me they most likely got a cut of the shipping costs from the carrier. I would still buy from them and recommend them.
Fluff
Springfield Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watts Valve

My sprinkler system water valve was leaking so i called a plunber and he replaced it. Two months later his replacement started leaking also. My house was built in 2001 and had all Watts water valves and they are working great, no leaks, so i decided to get a Watts valve from supplyhouse and I'm very satisfied! Excellent product from an excellent supplier! Fast delivery!
JC3
Maple Grove Minnesota
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy